Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSFB206-19

  • Zoro # G912006593


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
5 3/8 in
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB206-19
Zoro #
G912006593
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 3/8 in
Overall Length
3 1/4 in
Overall Width
1 37/64 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
0.703 in
Mount Hole Size
25/64 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Height
1 1/4 in
Mount Hole Center-to-Center Length
1 7/8 in
Flange Thickness
3/8 in
Inner Ring Width
1.5 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Item
Flange Mount Bearings
Seal Material
AISI 302 Stainless Steel; Rubber
System of Measurement
Inch
Included Bearing
SUC 206-19
Housing Type
Flange Bracket
Lubricant Material
Mobil FM222
Lubrication Openings
Grease Fitting
Number of Mount Holes
3
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 0.703 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 206-19, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 1 1/4 in, Number of Mount Holes 3, Overall Height 5 3/8 in, Overall Length 3 1/4 in, Overall Width 1 37/64 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.