Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSFB207-35MM

  • Zoro # G012006509


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
156 mm
Seal Material
AISI 302 Stainless Steel; Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB207-35MM
Zoro #
G012006509
UPC #
-
Country of Origin
China

Dimensions

Overall Height
156 mm
Overall Length
95 mm
Overall Width
46.4 mm
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
50.8 mm
Mount Hole Size
13.1 mm
Back Side to Center Width
21 mm
Inner Ring Width
42.9 mm
Bore Diameter
35 mm
Mount Hole Center-to-Center Height
31.8 mm
Flange Thickness
13 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
Flange Mount Bearings
Seal Material
AISI 302 Stainless Steel; Rubber
Housing Material
Stainless Steel
Lubrication Openings
Grease Fitting
Included Bearing
SUC 207
Housing Type
Flange Bracket
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Lubricant Material
Mobil FM222
Number of Mount Holes
3
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 207, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 31.8 mm, Number of Mount Holes 3, Overall Height 156 mm, Overall Length 95 mm, Overall Width 46.4 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.