Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSFB210-31

  • Zoro # G412006581


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
7 1/2 in
Seal Material
AISI 302 Stainless Steel; Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB210-31
Zoro #
G412006581
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 1/2 in
Overall Length
4 5/8 in
Overall Width
2 5/32 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Height
1 5/8 in
Bore Diameter
1 15/16 in
Mounting Bolt Size
7/16 in
Back Side to Center Width
0.828 in
Mount Hole Center-to-Center Length
2 3/4 in
Inner Ring Width
2.031 in
Mount Hole Size
33/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
Flange Mount Bearings
Seal Material
AISI 302 Stainless Steel; Rubber
Housing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Number of Mount Holes
3
Housing Type
Flange Bracket
Included Bearing
SUC 210-31
Lubricant Material
Mobil FM222
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 0.828 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 210-31, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 1 5/8 in, Number of Mount Holes 3, Overall Height 7 1/2 in, Overall Length 4 5/8 in, Overall Width 2 5/32 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.