Flange Mount Bearings
Mfr # SUCSFB210-50 MM
Zoro # G312006544
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
191 mm
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCSFB210-50 MM
Zoro #
G312006544
UPC #
-
Country of Origin
China
Dimensions
Overall Height
191 mm
Overall Length
118 mm
Overall Width
54.6 mm
Back Side to Center Width
21 mm
Flange Thickness
13 mm
Bore Diameter
50 mm
Mounting Bolt Size
7/16 in
Mount Hole Size
13.1 mm
Mount Hole Center-to-Center Length
69.9 mm
Mount Hole Center-to-Center Height
41.3 mm
Inner Ring Width
51.6 mm
Description
Flange Mount Bearings, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 210, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 41.3 mm, Number of Mount Holes 3, Overall Height 191 mm, Overall Length 118 mm, Overall Width 54.6 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.