Flange Mount Bearings
Mfr # SUCSFL201-8
Zoro # G112006539
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
2 3/8 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCSFL201-8
Zoro #
G112006539
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2 3/8 in
Overall Length
3 7/8 in
Overall Width
1 19/64 in
Mount Hole Center-to-Center Length
3 in
Inner Ring Width
1.22 in
Bore Diameter
1/2 in
Back Side to Center Width
0.593 in
Mounting Bolt Size
5/16 in
Mount Hole Size
25/64 in
Flange Thickness
7/16 in
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Item
Flange Mount Bearings
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant
Included Bearing
SUC 201-8
Housing Type
Flange Bracket
System of Measurement
Inch
Expansion Type
Fixed
Description
Flange Mount Bearings, Back Side to Center Width 0.593 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 201-8, Number of Mount Holes 2, Overall Height 2 3/8 in, Overall Length 3 7/8 in, Overall Width 1 19/64 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.