Shop IPTCI

FlangeMntBrg, 1-1/2", RadialBall, 3750 RPM

  • Mfr # CUCNPF208-24
  • Zoro # G623389893

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
1-1/2 in
Overall Width
52 mm
Finish
Nickel Plated
Series
CUCNPF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF208-24
Zoro #
G623389893
UPC #
080067569759
Country of Origin
China
Shaft Locking Type
Set Screw
Finish
Nickel Plated
Series
CUCNPF
Lubricant Material
H-1 Food Grade Solid Lubricant
Closure
Double Sealed
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Internal Clearance
CN
Housing Type
Square
Bore Type
Cylindrical
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Maximum Speed
3,750 RPM Grease
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Number of Rows
1
Static Radial Load Capacity
3,960 lbf
Features
Hard Chrome-Coated Bearing Insert
Included Bearing
CUC208-24
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-10 Degrees F
Seal Type
B-Type
Self Lubricating Bearing
No
Load Direction
Radial

Dimensions

Bore Diameter
1-1/2 in
Overall Width
52 mm
Overall Length
130 mm
Flange Thickness
15 mm
Inner Ring Width
1.937 in
Bolt Circle Diameter
14 mm
Mounting Bolt Size
1/2, M14
Overall Height
130 mm
Mount Hole Center-to-Center Length
102 mm
Length
130 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Type Square, Included Bearing CUC208-24, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.