Shop IPTCI

FlangeMntBrg, 1-1/4", RadialBall, 5000RPM

  • Mfr # CUCNPF206-20
  • Zoro # G623387585

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bearing Insert Material
Alloy Steel
Bore Diameter
1 1/4 in
Standards
AFBMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF206-20
Zoro #
G623387585
UPC #
080067569650
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bearing Insert Material
Alloy Steel
Standards
AFBMA
Housing Type
Square
Maximum Speed
5,000 RPM Grease
Series
CUCNPF
Resistance Properties
Corrosion-Resistant
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
2,430 lbf
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
System of Measurement
Inch
For Environment
Food and Beverage
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Minimum Temperature
-10 Degrees F
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Lubricant Material
H-1 Food Grade Grease
Included Bearing
CUC206-20
Internal Clearance
CN
Expansion Type
Fixed
Load Direction
Radial
Dynamic Load Capacity
4,200 lbf
Seal Type
B-Type
Split Housing
Not Split

Dimensions

Bore Diameter
1 1/4 in
Overall Length
108 mm
Overall Width
40 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
83 mm
Bolt Circle Diameter
13 mm
Overall Height
108 mm
Inner Ring Width
1.5 in
Flange Thickness
13 mm
Length
108 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC206-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.