FlangeMntBrg, 1-15/16", RadialBall, 3300RPM

  • Mfr # CUCNPF210-31
  • Zoro # G723389533
product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Internal Clearance
CN
Mount Hole Center-to-Center Length
111 mm
Static Radial Load Capacity
4,910 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF210-31
Zoro #
G723389533
UPC #
080067573916
Country of Origin
China
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Internal Clearance
CN
Static Radial Load Capacity
4,910 lbf
Lubrication Openings
Grease Fitting
Series
CUCNPF
For Environment
Food and Beverage
Number of Rows
1
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Minimum Temperature
-10 Degrees F
Housing Type
Square
Maximum Temperature
250 Degrees F
Load Direction
Radial
Standards
AFBMA
Seal Type
B-Type
Split Housing
Not Split
Dynamic Load Capacity
7,400 lbf
Bore Type
Cylindrical
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
System of Measurement
Inch
Maximum Speed
3,300 RPM Grease
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Expansion Type
Fixed
Included Bearing
CUC210-31
Resistance Properties
Corrosion-Resistant

Dimensions

Mount Hole Center-to-Center Length
111 mm
Inner Ring Width
2.031 in
Mounting Bolt Size
9/16, M14
Flange Thickness
16 mm
Overall Length
143 mm
Overall Width
55 mm
Bolt Circle Diameter
16 mm
Overall Height
143 mm
Bore Diameter
1 15/16 in
Length
143 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC210-31, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.