FlangeMntBrg, 1-3/16", RadialBall, 5000RPM

  • Mfr # CUCNPF206-19
  • Zoro # G123388877
product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
H-1 Food Grade Grease
Static Radial Load Capacity
2,430 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF206-19
Zoro #
G123388877
UPC #
080067573807
Country of Origin
China
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
H-1 Food Grade Grease
Static Radial Load Capacity
2,430 lbf
Split Housing
Not Split
Dynamic Load Capacity
4,200 lbf
Shaft Locking Type
Set Screws
Closure
Double Sealed
Resistance Properties
Corrosion-Resistant
Number of Rows
1
Load Direction
Radial
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Housing Type
Square
Seal Type
B-Type
Bore Type
Cylindrical
Standards
AFBMA
Internal Clearance
CN
Series
CUCNPF
Expansion Type
Fixed
Maximum Speed
5,000 RPM Grease
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Maximum Temperature
250 Degrees F
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Minimum Temperature
-10 Degrees F
Included Bearing
CUC206-19
System of Measurement
Inch

Dimensions

Mounting Bolt Size
7/16, M12
Bore Diameter
1 3/16 in
Flange Thickness
13 mm
Overall Width
40 mm
Overall Height
108 mm
Mount Hole Center-to-Center Length
83 mm
Inner Ring Width
1.5 in
Overall Length
108 mm
Bolt Circle Diameter
13 mm
Length
108 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC206-19, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.