FlangeMntBrg, 1-7/16", RadialBall, 4300RPM

  • Mfr # CUCNPF207-23
  • Zoro # G923390537
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Standards
AFBMA
Mount Hole Center-to-Center Length
92 mm
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF207-23
Zoro #
G923390537
UPC #
080067573856
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Standards
AFBMA
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Shaft Locking Type
Set Screws
Series
CUCNPF
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
For Environment
Food and Beverage
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Dynamic Load Capacity
5,535 lbf
Internal Clearance
CN
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
System of Measurement
Inch
Included Bearing
CUC207-23
Bearing Lubrication
Relubricateable
Maximum Speed
4,300 RPM Grease
Housing Type
Square
Minimum Temperature
-10 Degrees F
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Lubricant Material
H-1 Food Grade Grease
Number of Rows
1
Split Housing
Not Split
Closure
Double Sealed
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Static Radial Load Capacity
3,340 lbf
Self Lubricating Bearing
No

Dimensions

Mount Hole Center-to-Center Length
92 mm
Bore Diameter
1 7/16 in
Overall Width
44 mm
Overall Height
117 mm
Inner Ring Width
1.689 in
Mounting Bolt Size
7/16, M12
Bolt Circle Diameter
13 mm
Overall Length
117 mm
Flange Thickness
15 mm
Length
117 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.