Shop IPTCI

FlangeMntBrg, 1-7/16", RadialBall, 4300RPM

  • Mfr # CUCNPFL207-23
  • Zoro # G223388876

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
1.4375 in
Overall Width
44 mm
Closure
Double Sealed
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPFL207-23
Zoro #
G223388876
UPC #
080067569651
Country of Origin
China
Shaft Locking Type
Set Screw
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Series
CUCNPFL
Finish
Nickel Plated
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-10 Degrees F
Standards
AFBMA
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Included Bearing
CUC207-23
Static Radial Load Capacity
3,340 lbf
Internal Clearance
CN
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Resistance Properties
Corrosion-Resistant
Maximum Speed
4,300 RPM Grease
Dynamic Load Capacity
5,535 lbf
Bore Type
Cylindrical
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Load Direction
Radial
Self Lubricating Bearing
No
Housing Type
Rhombus
Seal Type
B-Type
Bearing Insert Material
Alloy Steel

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.