FlangeMntBrg, 1", RadialBall, 5850RPM

  • Mfr # CUCNPFL205-16N
  • Zoro # G223390251
product price: 
$
97.79
/ea

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
1 in
Overall Width
37 mm
Closure
Double Sealed
Series
CUCNPFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPFL205-16N
Zoro #
G223390251
UPC #
080067573783
Country of Origin
China
Shaft Locking Type
Set Screw
Closure
Double Sealed
Series
CUCNPFL
Lubricant Material
H-1 Food Grade Grease
Finish
Nickel Plated
Temp. Range
250 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Expansion Type
Fixed
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Load Direction
Radial
For Environment
Food and Beverage
Bearing Insert Material
Alloy Steel
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
1,750 lbf
Maximum Speed
5,850 RPM Grease
Housing Type
Rhombus
Included Bearing
CUC205-16
Dynamic Load Capacity
3,010 lbf
Bearing Lubrication
Maintenance-Free
Standards
AFBMA
Seal Type
B-Type
Maximum Temperature
250 Degrees F
Internal Clearance
CN
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1 in
Overall Width
37 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Overall Height
68 mm
Inner Ring Width
1.338 in
Overall Length
130 mm
Mount Hole Center-to-Center Length
98.8 mm
Bolt Circle Diameter
11.9 mm
Length
130 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.