Shop IPTCI

FlangeMntBrg, 1", RadialBall, SS, 5000RPM

  • Mfr # SUCSFCX05-16
  • Zoro # G723388116

product price: 
$
378.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
32 mm
Series
SUCSFCX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCX05-16
Zoro #
G723388116
UPC #
080067572865
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFCX
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Solid Lubricant
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Maximum Speed
5,000 RPM Grease
Static Radial Load Capacity
2,020 lbf
Bearing Insert Material
Stainless Steel
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Number of Rows
1
Load Direction
Radial
Included Bearing
SUCX05-16
Seal Type
B-Type
Minimum Temperature
-10 Degrees F
Housing Type
Circular

Dimensions

Bore Diameter
1 in
Overall Width
32 mm
Overall Length
111 mm
Overall Height
111 mm
Mount Hole Center-to-Center Length
92 mm
Mounting Bolt Size
5/16, M8
Pilot Diameter
76.2 mm
Flange Thickness
19.5 mm
Bolt Circle Diameter
9.5 mm
Overall Diameter
111 mm
Length
111 mm

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUCX05-16, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.