Shop IPTCI

FlangeMntBrg, 1", RadialBall, SS, 585 RPM

  • Mfr # SUCSFB205-16L3
  • Zoro # G023389455

product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
36 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFB205-16L3
Zoro #
G023389455
UPC #
080067569525
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SUCSFB
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
3
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Maximum Temperature
250 Degrees F
Load Direction
Radial
Expansion Type
Fixed
Maximum Speed
585 RPM Grease
Dynamic Load Capacity
2,670 lbf
Seal Type
Triple Lip
Included Bearing
SUC205-16L3
Lubrication Openings
Grease Fitting
Housing Type
Triangular
Split Housing
Not Split
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
For Environment
Food and Beverage
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Static Radial Load Capacity
1,440 lbf
Resistance Properties
Corrosion-Resistant
Features
Standard Duty
Bore Type
Cylindrical
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Number of Rows
1

Dimensions

Bore Diameter
1 in
Overall Width
36 mm
Overall Height
121 mm
Overall Length
70 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
9.5 mm
Inner Ring Width
1.338 in
Center Height
46 mm
Bolt Circle Diameter
9.9 mm
Mount Hole Center-to-Center Length
1 5/8 in
Length
70 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 46 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SUC205-16L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 585 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.