Shop IPTCI

FlangeMntBrg, 1", RadialBall, SS, 585 RPM

  • Mfr # SUCSFL205-16L3
  • Zoro # G123388983

product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
36 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCSFL205-16L3
Zoro #
G123388983
UPC #
080067569597
Country of Origin
China

Dimensions

Bore Diameter
1 in
Overall Width
36 mm
Mount Hole Center-to-Center Length
100 mm
Overall Length
124 mm
Bolt Circle Diameter
11.9 mm
Mounting Bolt Size
3/8, M10
Overall Height
68 mm
Flange Thickness
13 mm
Inner Ring Width
1.338 in
Length
124 mm
Fits Chest Size
Standard Duty

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Series
SUCSFL
Closure
Double Sealed
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
2
Maximum Speed
585 RPM Grease
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
For Environment
Food and Beverage
Static Radial Load Capacity
1,440 lbf
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Expansion Type
Fixed
Features
Standard Duty
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Self Lubricating Bearing
No
Load Direction
Radial
Standards
AFBMA
Housing Type
Rhombus
Included Bearing
SUC205-16L3
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Seal Type
Triple Lip
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Dynamic Load Capacity
2,670 lbf
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205-16L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 585 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.