Shop IPTCI

FlangeMntBrg, 1", RadialBall, SS, 5850RPM

  • Mfr # SNASF205-16
  • Zoro # G123390092

product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
43 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASF205-16
Zoro #
G123390092
UPC #
080067575231
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SNASF
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Self Lubricating Bearing
No
Internal Clearance
CN
Number of Rows
1
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Included Bearing
SNA205-16
Housing Type
Square
Seal Type
B-Type
Bearing Insert Material
Stainless Steel
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Static Radial Load Capacity
1,440 lbf
Maximum Temperature
250 Degrees F
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Maximum Speed
5,850 RPM Grease
Load Direction
Radial
Dynamic Load Capacity
2,670 lbf
Standards
AFBMA
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant

Dimensions

Bore Diameter
1 in
Overall Width
43 mm
Bolt Circle Diameter
11.5 mm
Overall Length
95 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Overall Height
95 mm
Mount Hole Center-to-Center Length
70 mm
Inner Ring Width
1.744 in
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SNA205-16, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.