Shop IPTCI

FlangeMntBrg, 1", RadialBall, SS, 5850RPM

  • Mfr # SNASFL205-16
  • Zoro # G223388524

product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
43 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASFL205-16
Zoro #
G223388524
UPC #
080067569403
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Series
SNASFL
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Split Housing
Not Split
Housing Type
Rhombus
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Standards
AFBMA
For Environment
Food and Beverage
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Maximum Speed
5,850 RPM Grease
Dynamic Load Capacity
2,670 lbf
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
1,440 lbf
Seal Type
B-Type
Number of Rows
1
Included Bearing
SNA205-16
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Features
Standard Duty

Dimensions

Bore Diameter
1 in
Overall Width
43 mm
Flange Thickness
13 mm
Overall Length
124 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
11.9 mm
Overall Height
68 mm
Mount Hole Center-to-Center Length
100 mm
Inner Ring Width
1.744 in
Length
124 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SNA205-16, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.