Shop IPTCI

FlangeMntBrg, 2-1/2", RadialBall, 2350 RPM

  • Mfr # CUCNPF213-40
  • Zoro # G423389048

product price: 
$
495.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
2-1/2 in
Overall Width
70 mm
Series
CUCNPF
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF213-40
Zoro #
G423389048
UPC #
080067569445
Country of Origin
China
Shaft Locking Type
Set Screw
Series
CUCNPF
Temp. Range
250 Degrees F Max
Finish
Nickel Plated
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
4
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Self Lubricating Bearing
No
Seal Type
B-Type
Number of Rows
1
Standards
AFBMA
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Maximum Speed
2,350 RPM Grease
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Housing Type
Square
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
8,760 lbf
Bearing Insert Material
Alloy Steel
For Environment
Food and Beverage
Dynamic Load Capacity
12,400 lbf
Included Bearing
CUC213-40

Dimensions

Bore Diameter
2-1/2 in
Overall Width
70 mm
Bolt Circle Diameter
17 mm
Mount Hole Center-to-Center Length
143 mm
Inner Ring Width
2.563 in
Flange Thickness
22 mm
Overall Height
187 mm
Mounting Bolt Size
5/8, M16
Overall Length
187 mm
Length
187 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC213-40, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,350 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.