Shop IPTCI

FlangeMntBrg, 2", RadialBall, 3000 RPM

  • Mfr # CUCNPFL211-32
  • Zoro # G023389523

product price: 
$
298.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
2 in
Overall Width
59 mm
Finish
Nickel Plated
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CUCNPFL211-32
Zoro #
G023389523
UPC #
080067569669
Country of Origin
China

Dimensions

Bore Diameter
2 in
Overall Width
59 mm
Overall Height
130 mm
Mount Hole Center-to-Center Length
184 mm
Inner Ring Width
2.189 in
Mounting Bolt Size
9/16, M14
Overall Length
224 mm
Flange Thickness
18 mm
Bolt Circle Diameter
16.3 mm
Length
224 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Details

Shaft Locking Type
Set Screw
Finish
Nickel Plated
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Series
CUCNPFL
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
3,000 RPM Grease
Number of Rows
1
Static Radial Load Capacity
6,440 lbf
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Included Bearing
CUC211-32
Load Direction
Radial
Standards
AFBMA
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
For Environment
Food and Beverage
Seal Type
B-Type
Internal Clearance
CN
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Bearing Insert Material
Alloy Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Housing Type
Rhombus
Split Housing
Not Split
Dynamic Load Capacity
9,490 lbf
Resistance Properties
Corrosion-Resistant

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC211-32, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.