Shop IPTCI

FlangeMntBrg, 2", RadialBall, SS, 330 RPM

  • Mfr # SUCSF210-32L3
  • Zoro # G223390336

product price: 
$
646.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Housing Material
Stainless Steel
Bore Type
Cylindrical
Maximum Speed
330 RPM Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSF210-32L3
Zoro #
G223390336
UPC #
080067573242
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Housing Material
Stainless Steel
Bore Type
Cylindrical
Maximum Speed
330 RPM Grease
Minimum Temperature
-10 Degrees F
Internal Clearance
CN
Expansion Type
Fixed
Dynamic Load Capacity
6,590 lbf
Resistance Properties
Corrosion-Resistant
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Housing Type
Square
Closure
Double Sealed
For Environment
Food and Beverage
Seal Type
Triple Lip
Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Food Grade Grease
Features
Standard Duty
Static Radial Load Capacity
4,070 lbf
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Number of Rows
1
System of Measurement
Inch
Includes Bearing Cap
Bearing Cap Not Included
Series
SUCSF
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Included Bearing
SUC210-32L3

Dimensions

Overall Width
55 mm
Overall Length
143 mm
Bore Diameter
2 in
Flange Thickness
16 mm
Mount Hole Center-to-Center Length
111 mm
Bolt Circle Diameter
16 mm
Mounting Bolt Size
9/16, M14
Overall Height
143 mm
Inner Ring Width
2.031 in
Length
143 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210-32L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 330 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.