FlangeMntBrg, 2", RadialBall, SS, 330 RPM

  • Mfr # SUCSFL210-32L3
  • Zoro # G823387705
product price: 
$
646.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFL210-32L3
Zoro #
G823387705
UPC #
080067573244
Country of Origin
China
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Closure
Double Sealed
Static Radial Load Capacity
4,070 lbf
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Corrosion-Resistant
Housing Type
Rhombus
For Environment
Food and Beverage
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Bearing Insert Material
Stainless Steel
Number of Rows
1
Maximum Speed
330 RPM Grease
Shaft Locking Type
Set Screws
Seal Type
Triple Lip
Load Direction
Radial
Split Housing
Not Split
Standards
AFBMA
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Housing Material
Stainless Steel
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
6,590 lbf
Expansion Type
Fixed
Series
SUCSFL
Included Bearing
SUC210-32L3

Dimensions

Mounting Bolt Size
1/2, M14
Bore Diameter
2 in
Overall Height
115 mm
Mount Hole Center-to-Center Length
157 mm
Inner Ring Width
2.031 in
Flange Thickness
15 mm
Bolt Circle Diameter
15 mm
Overall Length
189 mm
Overall Width
55 mm
Length
189 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210-32L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 330 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.