FlangeMntBrg, 2", RadialBall, SS, 3300RPM

  • Mfr # SNASF210-32
  • Zoro # G023388618
product price: 
$
622.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
2 in
Overall Width
60 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASF210-32
Zoro #
G023388618
UPC #
080067569352
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Series
SNASF
Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Rows
1
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Maximum Speed
3,300 RPM Grease
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Self Lubricating Bearing
No
Included Bearing
SNA210-32
Split Housing
Not Split
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Housing Type
Square
Static Radial Load Capacity
4,070 lbf

Dimensions

Bore Diameter
2 in
Overall Width
60 mm
Mounting Bolt Size
9/16, M14
Overall Length
143 mm
Overall Height
143 mm
Flange Thickness
16 mm
Mount Hole Center-to-Center Length
111 mm
Bolt Circle Diameter
16 mm
Length
143 mm

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SNA210-32, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.