FlangeMntBrg, 2", RadialBall, SS, 3300RPM

  • Mfr # SUCSFCS210-32
  • Zoro # G623389039
product price: 
$
766.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
2 in
Overall Width
40 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS210-32
Zoro #
G623389039
UPC #
080067573257
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SUCSFCS
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Dynamic Load Capacity
6,590 lbf
Seal Type
B-Type
Minimum Temperature
-10 Degrees F
Load Direction
Radial
Internal Clearance
CN
Number of Rows
1
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Maximum Speed
3,300 RPM Grease
Standards
AFBMA
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
SUC210-32
Features
Standard Duty
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Housing Type
Circular
Static Radial Load Capacity
4,070 lbf
Resistance Properties
Corrosion-Resistant

Dimensions

Bore Diameter
2 in
Overall Width
40 mm
Flange Thickness
20 mm
Overall Length
155 mm
Bolt Circle Diameter
14 mm
Overall Diameter
155 mm
Mounting Bolt Size
7/16, M12
Overall Height
155 mm
Mount Hole Center-to-Center Length
130 mm
Pilot Diameter
108 mm
Inner Ring Width
2.031 in
Length
155 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC210-32, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews