FlangeMntBrg, 3/4", RadialBall, SS, 650 RPM

  • Mfr # SUCSF204-12L3
  • Zoro # G423389000
product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
3/4 in
Overall Width
33 mm
Series
SUCSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSF204-12L3
Zoro #
G423389000
UPC #
080067572744
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSF
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Inch
Item
Flange Mount Bearing
Included Bearing
SUC204-12L3
Load Direction
Radial
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
1,220 lbf
Seal Type
Triple Lip
Bearing Insert Material
Stainless Steel
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Features
Standard Duty
Standards
AFBMA
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
For Environment
Food and Beverage
Split Housing
Not Split
Housing Type
Square
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Maximum Speed
650 RPM Grease
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
Number of Rows
1
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
2,440 lbf
Resistance Properties
Corrosion-Resistant

Dimensions

Bore Diameter
3/4 in
Overall Width
33 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
11 mm
Bolt Circle Diameter
11 mm
Overall Length
86 mm
Inner Ring Width
1.22 in
Overall Height
86 mm
Mount Hole Center-to-Center Length
64 mm
Length
86 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204-12L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 650 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.