FlangeMntBrg, 3/4", RadialBall, SS, 6500RPM

  • Mfr # SNASFL204-12
  • Zoro # G723389113
product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
3/4 in
Overall Width
41 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASFL204-12
Zoro #
G723389113
UPC #
080067572749
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Series
SNASFL
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Standards
AFBMA
Lubrication Openings
Grease Fitting
Features
Standard Duty
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
For Environment
Food and Beverage
Maximum Speed
6,500 RPM Grease
Included Bearing
SNA204-12
Resistance Properties
Corrosion-Resistant
Number of Rows
1
Self Lubricating Bearing
No
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Stainless Steel
Seal Type
B-Type
Expansion Type
Fixed
Internal Clearance
CN
Dynamic Load Capacity
2,440 lbf
Split Housing
Not Split
Static Radial Load Capacity
1,220 lbf
Housing Type
Rhombus
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
3/4 in
Overall Width
41 mm
Mount Hole Center-to-Center Length
90 mm
Bolt Circle Diameter
10 mm
Inner Ring Width
1.712 in
Mounting Bolt Size
5/16, M8
Flange Thickness
11 mm
Overall Height
60 mm
Overall Length
114 mm
Length
114 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SNA204-12, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.