FlngMntBrg, 1-11/16", RadBall, CastIron

  • Mfr # NANFL209-27
  • Zoro # G523387937
product price: 
$
87.39
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.6875 in
Overall Width
59 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL209-27
Zoro #
G523387937
UPC #
080067575086
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
NANFL
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Included Bearing
NA209-27
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Split Housing
Not Split
Self Lubricating Bearing
No
Expansion Type
Fixed
Static Radial Load Capacity
4,460 lbf
Features
Standard Duty
Maximum Speed
3,400 RPM Grease
Bearing Lubrication
Relubricateable
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
7,110 lbf
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Number of Rows
1
Seal Type
B-Type

Dimensions

Bore Diameter
1.6875 in
Overall Width
59 mm
Flange Thickness
14 mm
Overall Length
188 mm
Bolt Circle Diameter
15 mm
Overall Height
108 mm
Inner Ring Width
2.216 in
Mount Hole Center-to-Center Length
148.4 mm
Mounting Bolt Size
1/2, M14
Length
188 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA209-27, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews