Shop IPTCI

FlngMntBrg, 1-11/16", RadBall, CastIron

  • Mfr # SAF209-27G
  • Zoro # G423387433

product price: 
$
69.39
/ea

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Overall Length
137 mm
Mount Hole Center-to-Center Length
105 mm
Series
SAF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF209-27G
Zoro #
G423387433
UPC #
080067571617
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Series
SAF
Lubrication Openings
Grease Fitting
Standards
AFBMA
Features
Light Duty
Bore Type
Cylindrical
Housing Type
Square
Static Radial Load Capacity
4,460 lbf
Self Lubricating Bearing
No
Maximum Speed
3,400 RPM Grease
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Included Bearing
SA209-27G
Expansion Type
Fixed
Dynamic Load Capacity
7,110 lbf
Internal Clearance
CN
Seal Type
K-Type
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Housing Material
Cast Iron
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
System of Measurement
Inch
Shaft Locking Type
Eccentric Collar
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Overall Length
137 mm
Mount Hole Center-to-Center Length
105 mm
Bolt Circle Diameter
16 mm
Bore Diameter
1 11/16 in
Mounting Bolt Size
9/16, M14
Overall Height
137 mm
Overall Width
55 mm
Flange Thickness
18 mm
Inner Ring Width
1.72 in
Length
137 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA209-27G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.