FlngMntBrg, 1-11/16", RadBall, CastIron

  • Mfr # UCFC209-27
  • Zoro # G623388483
product price: 
$
95.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.6875 in
Overall Width
40 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC209-27
Zoro #
G623388483
UPC #
080067571634
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFC
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Static Radial Load Capacity
4,460 lbf
Bore Type
Cylindrical
Features
Standard Duty
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Split Housing
Not Split
Included Bearing
UC209-27
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Number of Rows
1
Load Direction
Radial
Seal Type
B-Type
Housing Type
Circular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
7,110 lbf
Standards
AFBMA
Maximum Speed
3,400 RPM Grease
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F

Dimensions

Bore Diameter
1.6875 in
Overall Width
40 mm
Bolt Circle Diameter
16 mm
Overall Length
160 mm
Overall Diameter
160 mm
Overall Height
160 mm
Mount Hole Center-to-Center Length
132 mm
Inner Ring Width
1.937 in
Pilot Diameter
105 mm
Mounting Bolt Size
1/2, M14
Flange Thickness
14 mm
Length
160 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC209-27, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.