FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # NANF208-24
  • Zoro # G023390482
product price: 
$
77.59
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
59 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF208-24
Zoro #
G023390482
UPC #
080067563588
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
4
Included Bearing
NA208-24
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
3,960 lbf
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Number of Rows
1
Minimum Temperature
-4 Degrees F
Maximum Speed
3,750 RPM Grease
Housing Type
Square
Expansion Type
Fixed

Dimensions

Bore Diameter
1-1/2 in
Overall Width
59 mm
Flange Thickness
17 mm
Mount Hole Center-to-Center Length
102 mm
Overall Height
130 mm
Overall Length
130 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
14 mm
Length
130 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA208-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.