FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # NANFL208-24
  • Zoro # G223387329
product price: 
$
77.59
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
59 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL208-24
Zoro #
G223387329
UPC #
080067563616
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
NANFL
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Internal Clearance
CN
Maximum Speed
3,750 RPM Grease
Expansion Type
Fixed
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Standards
AFBMA
Dynamic Load Capacity
6,375 lbf
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Number of Rows
1
Static Radial Load Capacity
3,960 lbf
Load Direction
Radial
Features
Standard Duty
Included Bearing
NA208-24
Housing Type
Rhombus
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
1-1/2 in
Overall Width
59 mm
Overall Height
100 mm
Flange Thickness
14 mm
Inner Ring Width
2.216 in
Overall Length
175 mm
Mount Hole Center-to-Center Length
143.7 mm
Bolt Circle Diameter
13 mm
Mounting Bolt Size
7/16, M12
Length
175 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA208-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.