Shop IPTCI

FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # SBFL208-24G
  • Zoro # G323389704

product price: 
$
67.19
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
46 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL208-24G
Zoro #
G323389704
UPC #
080067563609
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SBFL
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
3,960 lbf
Seal Type
K-Type
Bore Type
Cylindrical
Maximum Speed
3,750 RPM Grease
Number of Rows
1
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Features
Light Duty
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
6,375 lbf
Standards
AFBMA
Included Bearing
SB208-24G
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Housing Type
Rhombus

Dimensions

Bore Diameter
1-1/2 in
Overall Width
46 mm
Mount Hole Center-to-Center Length
144 mm
Overall Height
100 mm
Overall Length
175 mm
Flange Thickness
14 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
1.417 in
Bolt Circle Diameter
16 mm
Length
175 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB208-24G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.