FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # UCFLX08-24
  • Zoro # G823389310
product price: 
$
90.69
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
52 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFLX08-24
Zoro #
G823389310
UPC #
080067575050
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFLX
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Expansion Type
Fixed
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Features
Medium Duty
Included Bearing
UCX08-24
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Static Radial Load Capacity
4,460 lbf
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
7,110 lbf
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Maximum Speed
3,400 RPM Grease
Load Direction
Radial
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Number of Rows
1
Seal Type
B-Type

Dimensions

Bore Diameter
1-1/2 in
Overall Width
52 mm
Inner Ring Width
1.937 in
Bolt Circle Diameter
19 mm
Overall Height
108 mm
Flange Thickness
15 mm
Mounting Bolt Size
1/2, M14
Mount Hole Center-to-Center Length
148 mm
Overall Length
188 mm
Length
188 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCX08-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews