Shop IPTCI

FlngMntBrg, 1-1/2", RadBall, Polymer

  • Mfr # SNATF208-24
  • Zoro # G023389325

product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bore Diameter
1-1/2 in
Overall Width
58 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNATF208-24
Zoro #
G023389325
UPC #
080067573721
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Closure
Double Sealed
Series
SNATF
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Rows
1
Minimum Temperature
-10 Degrees F
For Environment
Food and Beverage
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Included Bearing
SNA208-24
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Dynamic Load Capacity
5,660 lbf
Internal Clearance
CN
Features
Standard Duty
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Static Radial Load Capacity
3,300 lbf
Standards
AFBMA
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Housing Type
Square
Expansion Type
Fixed
Maximum Speed
3,750 RPM Grease
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F

Dimensions

Bore Diameter
1-1/2 in
Overall Width
58 mm
Mount Hole Center-to-Center Length
102 mm
Flange Thickness
17 mm
Bolt Circle Diameter
14 mm
Inner Ring Width
2.216 in
Mounting Bolt Size
1/2, M14
Overall Height
130 mm
Overall Length
130 mm
Length
130 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Square, Included Bearing SNA208-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.