FlngMntBrg, 1-1/2", RadBall, SS, 3400 RPM

  • Mfr # SUCSFCX08-24
  • Zoro # G323390373
product price: 
$
542.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Rows
1
Mount Hole Center-to-Center Length
111 mm
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCX08-24
Zoro #
G323390373
UPC #
080067573153
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Rows
1
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Housing Material
Stainless Steel
Housing Type
Circular
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Material
Stainless Steel
Features
Standard Duty
Closure
Double Sealed
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Series
SUCSFCX
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
3,680 lbf
Dynamic Load Capacity
6,230 lbf
Included Bearing
SUCX08-24
Number of Mount Holes
4
Seal Type
B-Type
For Environment
Food and Beverage
Shaft Locking Type
Set Screws
Split Housing
Not Split
System of Measurement
Inch
Internal Clearance
CN
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Maximum Temperature
250 Degrees F
Maximum Speed
3,400 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Lubrication Openings
Grease Fitting
Standards
AFBMA

Dimensions

Mount Hole Center-to-Center Length
111 mm
Bore Diameter
1 1/2 in
Overall Width
40 mm
Pilot Diameter
92.1 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
20 mm
Overall Height
133 mm
Overall Diameter
133 mm
Overall Length
133 mm
Inner Ring Width
1.937 in
Bolt Circle Diameter
12 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUCX08-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.