FlngMntBrg, 1-1/2", RadBall, SS, 3750 RPM

  • Mfr # SNASFL208-24
  • Zoro # G023389240
product price: 
$
458.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1-1/2 in
Overall Width
56 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNASFL208-24
Zoro #
G023389240
UPC #
080067573141
Country of Origin
China

Dimensions

Bore Diameter
1-1/2 in
Overall Width
56 mm
Inner Ring Width
2.216 in
Bolt Circle Diameter
13 mm
Mounting Bolt Size
7/16, M12
Flange Thickness
14 mm
Overall Length
171 mm
Overall Height
100 mm
Mount Hole Center-to-Center Length
144 mm
Length
171 mm
Fits Chest Size
Standard Duty

Details

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Series
SNASFL
Closure
Double Sealed
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Included Bearing
SNA208-24
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Seal Type
B-Type
Internal Clearance
CN
Static Radial Load Capacity
3,300 lbf
Dynamic Load Capacity
5,660 lbf
Maximum Speed
3,750 RPM Grease
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Includes Bearing Cap
Bearing Cap Not Included
For Environment
Food and Beverage
Number of Rows
1
Lubrication Openings
Grease Fitting
Bearing Insert Material
Stainless Steel
Housing Type
Rhombus
Load Direction
Radial
Standards
AFBMA
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
Features
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SNA208-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews