FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # NANF206-20L3
  • Zoro # G023389820
product price: 
$
66.15
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
51 mm
Series
206
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF206-20L3
Zoro #
G023389820
UPC #
080067574955
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
206
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Maximum Speed
500 RPM Grease
Static Radial Load Capacity
2,430 lbf
Number of Rows
1
Bearing Insert Material
Alloy Steel
Housing Type
Square
Seal Type
Triple Lip
Included Bearing
NA206-20L3
Bore Type
Cylindrical
Load Direction
Radial
Expansion Type
Fixed

Dimensions

Bore Diameter
1-1/4 in
Overall Width
51 mm
Flange Thickness
16 mm
Overall Length
108 mm
Bolt Circle Diameter
13 mm
Overall Height
108 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
83 mm
Length
108 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA206-20L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews