Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # NANF207-20L3
  • Zoro # G523388668

product price: 
$
79.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
54 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF207-20L3
Zoro #
G523388668
UPC #
080067574978
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
NANF
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Maximum Speed
430 RPM Grease
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
3,340 lbf
Load Direction
Radial
Self Lubricating Bearing
No
Seal Type
Triple Lip
Dynamic Load Capacity
5,535 lbf
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Bore Type
Cylindrical
Housing Type
Square
Expansion Type
Fixed
Included Bearing
NA207-20L3
Lubrication Openings
Grease Fitting
Features
Standard Duty
Standards
AFBMA
Number of Rows
1

Dimensions

Bore Diameter
1-1/4 in
Overall Width
54 mm
Bolt Circle Diameter
13 mm
Inner Ring Width
2.011 in
Overall Length
117 mm
Flange Thickness
17 mm
Overall Height
117 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
92 mm
Length
117 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA207-20L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 430 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.