Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # NANFL207-20
  • Zoro # G623388896

product price: 
$
64.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
54 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL207-20
Zoro #
G623388896
UPC #
080067562859
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
NANFL
Closure
Double Sealed
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Self Lubricating Bearing
No
Seal Type
B-Type
Split Housing
Not Split
Expansion Type
Fixed
Included Bearing
NA207-20
Number of Rows
1
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Rhombus
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Maximum Speed
4,300 RPM Grease
Load Direction
Radial
Bore Type
Cylindrical
Dynamic Load Capacity
5,535 lbf
Static Radial Load Capacity
3,340 lbf
Bearing Lubrication
Relubricateable
Features
Standard Duty

Dimensions

Bore Diameter
1-1/4 in
Overall Width
54 mm
Bolt Circle Diameter
13 mm
Inner Ring Width
2.011 in
Mounting Bolt Size
7/16, M12
Overall Height
90 mm
Mount Hole Center-to-Center Length
130.2 mm
Overall Length
161 mm
Flange Thickness
14 mm
Length
161 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.