Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # SALF207-20G
  • Zoro # G823389747

product price: 
$
61.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
43 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF207-20G
Zoro #
G823389747
UPC #
080067574982
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SALF
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Standards
AFBMA
Seal Type
K-Type
Load Direction
Radial
Expansion Type
Fixed
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
5,535 lbf
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
3,340 lbf
Maximum Speed
4,300 RPM Grease
Housing Type
Rhombus
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
SA207-20G
Internal Clearance
CN
Number of Rows
1
Features
Light Duty
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA207-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.