FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # SAMS207-20G
  • Zoro # G123389195
product price: 
$
68.29
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
40 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS207-20G
Zoro #
G123389195
UPC #
080067571206
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
SAMS
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Number of Rows
1
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Included Bearing
SA207-20G
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Features
Light Duty
Seal Type
K-Type
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
3,340 lbf
Split Housing
Not Split
Maximum Speed
4,300 RPM Grease
Housing Type
Rhombus
Expansion Type
Fixed
Self Lubricating Bearing
No
Dynamic Load Capacity
5,535 lbf
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Load Direction
Radial

Dimensions

Bore Diameter
1-1/4 in
Overall Width
40 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
10.3 mm
Mount Hole Center-to-Center Length
100 mm
Inner Ring Width
1.531 in
Overall Length
125.4 mm
Flange Thickness
22.2 mm
Overall Height
93.7 mm
Length
125.4 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA207-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.