Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # SBFL207-20G
  • Zoro # G123389010

product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
42 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL207-20G
Zoro #
G123389010
UPC #
080067569665
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SBFL
Closure
Double Sealed
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Static Radial Load Capacity
3,340 lbf
Housing Type
Rhombus
Bore Type
Cylindrical
Standards
AFBMA
Expansion Type
Fixed
Included Bearing
SB207-20G
Bearing Insert Material
Alloy Steel
Seal Type
K-Type
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Maximum Temperature
248 Degrees F
Features
Light Duty
Self Lubricating Bearing
No
Internal Clearance
CN
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
4,300 RPM Grease
Minimum Temperature
-4 Degrees F
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
5,535 lbf

Dimensions

Bore Diameter
1-1/4 in
Overall Width
42 mm
Inner Ring Width
1.29 in
Mount Hole Center-to-Center Length
130 mm
Flange Thickness
14 mm
Overall Height
90 mm
Bolt Circle Diameter
16 mm
Mounting Bolt Size
1/2, M14
Overall Length
161 mm
Length
161 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB207-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.