FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # SBLF206-20GW
  • Zoro # G323388400
product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
34 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF206-20GW
Zoro #
G323388400
UPC #
080067562514
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SBLF
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Rhombus
Internal Clearance
CN
Number of Rows
1
Features
Light Duty
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Bearing Material Grade
AISI 52100
Load Direction
Radial
Maximum Speed
5,000 RPM Grease
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
2,430 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
4,200 lbf
Expansion Type
Fixed
Self Lubricating Bearing
No
Split Housing
Not Split
Included Bearing
SB206-20G
Lubrication Openings
Grease Fitting
Standards
AFBMA
Bore Type
Cylindrical

Dimensions

Bore Diameter
1-1/4 in
Overall Width
34 mm
Inner Ring Width
1.181 in
Mount Hole Center-to-Center Length
90.5 mm
Overall Length
113 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
12 mm
Overall Height
76 mm
Flange Thickness
12 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews