FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # UCFB207-20
  • Zoro # G523388217
product price: 
$
68.29
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
44 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB207-20
Zoro #
G523388217
UPC #
080067569632
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFB
Number of Mount Holes
3
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
5,535 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Features
Standard Duty
Number of Rows
1
Housing Type
Triangular
Maximum Speed
4,300 RPM Grease
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Seal Type
B-Type
Load Direction
Radial
Included Bearing
UC207-20
Static Radial Load Capacity
3,340 lbf
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Bearing Insert Material
Alloy Steel

Dimensions

Bore Diameter
1-1/4 in
Overall Width
44 mm
Overall Height
156 mm
Mounting Bolt Size
7/16, M12
Overall Length
95 mm
Bolt Circle Diameter
12.7 mm
Center Height
60.3 mm
Flange Thickness
46.4 mm
Mount Hole Center-to-Center Length
2 in
Inner Ring Width
1.689 in
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 60.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews