Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # UCFB207-20L3
  • Zoro # G723387607

product price: 
$
82.49
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
44 mm
Series
UCFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB207-20L3
Zoro #
G723387607
UPC #
080067571210
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFB
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
3
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Maximum Speed
430 RPM Grease
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Standards
AFBMA
Bearing Lubrication
Relubricateable
Features
Standard Duty
Internal Clearance
CN
Seal Type
Triple Lip
Split Housing
Not Split
Included Bearing
UC207-20L3
Self Lubricating Bearing
No
Dynamic Load Capacity
5,535 lbf
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Triangular
Number of Rows
1
Static Radial Load Capacity
3,340 lbf
Maximum Temperature
248 Degrees F
Load Direction
Radial
Expansion Type
Fixed

Dimensions

Bore Diameter
1-1/4 in
Overall Width
44 mm
Center Height
60.3 mm
Inner Ring Width
1.689 in
Overall Height
156 mm
Overall Length
95 mm
Mounting Bolt Size
7/16, M12
Bolt Circle Diameter
12.7 mm
Flange Thickness
46.4 mm
Mount Hole Center-to-Center Length
2 in
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 60.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC207-20L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 430 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.