FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # UCFC207-20
  • Zoro # G323389902
product price: 
$
68.29
/ea

Key Features

Bearing Insert Type
Radial Ball
Closure
Double Sealed
Mount Hole Center-to-Center Length
110 mm
Number of Rows
1
Bearing Insert Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC207-20
Zoro #
G323389902
UPC #
080067574988
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Number of Rows
1
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Dynamic Load Capacity
5,535 lbf
Series
UCFC
Static Radial Load Capacity
3,340 lbf
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Features
Standard Duty
Housing Type
Circular
Included Bearing
UC207-20
Self Lubricating Bearing
No
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Internal Clearance
CN
System of Measurement
Inch
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Maximum Temperature
248 Degrees F
Number of Mount Holes
4
Maximum Speed
4,300 RPM Grease
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Lubricant Material
NLGI #2 Equivalent
Standards
AFBMA

Dimensions

Mount Hole Center-to-Center Length
110 mm
Bolt Circle Diameter
14 mm
Mounting Bolt Size
7/16, M12
Flange Thickness
9 mm
Pilot Diameter
90 mm
Overall Width
37 mm
Overall Length
135 mm
Overall Diameter
135 mm
Overall Height
135 mm
Inner Ring Width
1.689 in
Bore Diameter
1 1/4 in
Length
135 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.