Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # UCFCF207-20
  • Zoro # G323388172

product price: 
$
68.29
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
33 mm
Series
UCFCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF207-20
Zoro #
G323388172
UPC #
080067574989
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Housing Type
Circular
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
3,340 lbf
Expansion Type
Fixed
Maximum Speed
4,300 RPM Grease
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Number of Mount Holes
4
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Included Bearing
UC207-20
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Number of Rows
1
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
5,535 lbf
Features
Standard Duty
Self Lubricating Bearing
No
Standards
AFBMA
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1-1/4 in
Overall Width
33 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
12 mm
Overall Diameter
133 mm
Bolt Circle Diameter
11.9 mm
Mount Hole Center-to-Center Length
111.1 mm
Overall Length
133 mm
Pilot Diameter
92.1 mm
Inner Ring Width
1.689 in
Overall Height
133 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.