Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # UCFCX06-20
  • Zoro # G123387351

product price: 
$
73.19
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX06-20
Zoro #
G123387351
UPC #
080067569940
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFCX
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Type
Circular
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Number of Rows
1
Dynamic Load Capacity
5,535 lbf
Internal Clearance
CN
Features
Standard Duty
Number of Mount Holes
4
Self Lubricating Bearing
No
Included Bearing
UC207-20
Bearing Insert Material
Alloy Steel
Maximum Speed
4,300 RPM Grease
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Standards
AFBMA
Static Radial Load Capacity
3,340 lbf
Load Direction
Radial
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
1-1/4 in
Overall Width
33 mm
Overall Diameter
127 mm
Mount Hole Center-to-Center Length
104.8 mm
Mounting Bolt Size
3/8, M10
Pilot Diameter
85.7 mm
Inner Ring Width
1.689 in
Overall Length
127 mm
Flange Thickness
9.5 mm
Bolt Circle Diameter
12 mm
Overall Height
127 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.