Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # SBLF206-20G H4
  • Zoro # G723388215

product price: 
$
52.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1-1/4 in
Overall Width
34 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF206-20G H4
Zoro #
G723388215
UPC #
080067562525
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SBLF
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Included Bearing
SB206-20G
Maximum Speed
5,000 RPM Grease
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Housing Type
Rhombus
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
2,430 lbf
Seal Type
K-Type
Features
Light Duty
Split Housing
Not Split
Bore Type
Cylindrical
Dynamic Load Capacity
4,200 lbf
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Load Direction
Radial
Bearing Material Grade
AISI 52100
Standards
AFBMA
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1-1/4 in
Overall Width
34 mm
Flange Thickness
12 mm
Overall Length
113 mm
Mount Hole Center-to-Center Length
90.5 mm
Inner Ring Width
1.181 in
Mounting Bolt Size
3/8, M10
Overall Height
76 mm
Bolt Circle Diameter
12 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB206-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.