Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Polymer

  • Mfr # CUCTFL206-20
  • Zoro # G323387410

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1-1/4 in
Overall Width
41 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTFL206-20
Zoro #
G323387410
UPC #
080067575283
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Series
CUCSFL
Temp. Range
250 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Number of Rows
1
For Environment
Food and Beverage
Housing Type
Rhombus
Self Lubricating Bearing
No
Expansion Type
Fixed
Dynamic Load Capacity
4,200 lbf
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Maximum Temperature
250 Degrees F
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
2,430 lbf
Standards
AFBMA
Resistance Properties
Corrosion-Resistant
Seal Type
B-Type
Included Bearing
CUC206-20
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bore Type
Cylindrical
Split Housing
Not Split
Maximum Speed
5,000 RPM Grease

Dimensions

Bore Diameter
1-1/4 in
Overall Width
41 mm
Flange Thickness
13 mm
Bolt Circle Diameter
11 mm
Mount Hole Center-to-Center Length
117 mm
Mounting Bolt Size
3/8, M10
Overall Height
80 mm
Inner Ring Width
1.5 in
Overall Length
148 mm
Length
148 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Rhombus, Included Bearing CUC206-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.