Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Polymer

  • Mfr # SNATFL206-20
  • Zoro # G923389470

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bore Diameter
1-1/4 in
Overall Width
49 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNATFL206-20
Zoro #
G923389470
UPC #
080067573572
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Closure
Double Sealed
Series
SNATFL
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Features
Standard Duty
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
3,710 lbf
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Static Radial Load Capacity
2,020 lbf
Expansion Type
Fixed
Number of Rows
1
Included Bearing
SNA206-20
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Standards
AFBMA
Split Housing
Not Split
For Environment
Food and Beverage
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Maximum Speed
5,000 RPM Grease
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bearing Insert Material
Stainless Steel
Lubrication Openings
Grease Fitting
Housing Type
Rhombus

Dimensions

Bore Diameter
1-1/4 in
Overall Width
49 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
117 mm
Bolt Circle Diameter
11 mm
Overall Height
80 mm
Inner Ring Width
1.901 in
Flange Thickness
13 mm
Overall Length
148 mm
Length
148 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Rhombus, Included Bearing SNA206-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.